Shop All Collets
Harvey Tool
ER Collets - ER Performance Collets - Wrenches, 6.5000"
Mfr # 85582
Zoro # G7258084
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5000" (6-1/2)
- Type ER16
- SAE or Metric SAE
- Weldon Flat N
- Max. Opening 2.2000"
Product Information
- Brand Harvey Tool
- MFR # 85582
- Zoro # G7258084
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 6.5000" (6-1/2) |
Details
Type | ER16 |
SAE or Metric | SAE |
Weldon Flat | N |
Max. Opening | 2.2000" |
Web Thickness | 0.2000" |
Coating | UN |
Description
6.5000" (6-1/2) Overall Length x ER16 Performance Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41419)
- ALLWAY 6 in. Flexible Steel Taping Knife (X6F)
- BN PRODUCTS USA Blade For The Bnce-20 Series Cutting Edge Saws (RB-BNCE-KNH)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- WEATHERHEAD Braided Collet, 1555765 (ET425DC-20Z)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- Harvey Tool Collets