Shop All Collets
Harvey Tool
ER Collets - ER Performance Collets - Nuts, ER16
Mfr # 85562
Zoro # G7256919
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M22 x 1.5
- Overall Length 14.000 mm
- Nut Dia. 26.000 mm
- Type ER16
- SAE or Metric Metric
Product Information
- Brand Harvey Tool
- MFR # 85562
- Zoro # G7256919
- Country of Origin United States
- Category Collets
Dimensions
Size | M22 x 1.5 |
Overall Length | 14.000 mm |
Nut Dia. | 26.000 mm |
Nut Height | 14.000 mm |
Details
Type | ER16 |
SAE or Metric | Metric |
Max. Torque | 42 ft. lbs |
Coating | UN |
Weldon Flat | N |
Description
ER16 Performance Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Repair Kit, New Style Ram (62557)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- BESSEY One Hand Edge Clamp, 2-1/8" (EKT-55)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- LYNDEX-NIKKEN Collet, 16C, 3/4in (160-048)
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- Harvey Tool Collets, Chucks & Accessories