Shop All Collets
Harvey Tool
ER Collets - ER Performance Collets - Nuts, ER11
Mfr # 85561
Zoro # G7253857
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M14 x 0.75
- Overall Length 12.000 mm
- Type ER11
- Nut Dia. 18.000 mm
- SAE or Metric Metric
Product Information
- Brand Harvey Tool
- MFR # 85561
- Zoro # G7253857
- Country of Origin United States
- Category Collets
Dimensions
Size | M14 x 0.75 |
Overall Length | 12.000 mm |
Nut Dia. | 18.000 mm |
Nut Height | 12.000 mm |
Details
Type | ER11 |
SAE or Metric | Metric |
Coating | UN |
Weldon Flat | N |
Max. Torque | 25 ft. lbs |
Description
ER11 Performance Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR FOXX Kufo Seco 2HP UFO-101 Vertical Bag Dust Collector (UFO-101)
- MORSE 177801 MHS Advanced Hole Saw, 5 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 Arbo (MHS80)
- WILLIAMS Williams Offset Striking Wrench, 3-3/4", 95mm (8819BW)
- EVOLUTION 7-1/4" 15 Amp Multi Material Circular Track Saw Kit (R185CCSX)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- GS TOOLING 3/16" ER32 Collets (337706)
- GS TOOLING 1/4" ER25 Collets (337687)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- Harvey Tool Collets, Chucks & Accessories