Shop All Collets
Harvey Tool
ER Collets - ER Performance Collets, 0.1875"
Mfr # 85503
Zoro # G7253044
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ER16
- Overall Length 0.9420"
- Weldon Flat N
- Coating UN
- Min. Bore Dia. 0.1875" (3/16)
Product Information
- Brand Harvey Tool
- MFR # 85503
- Zoro # G7253044
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 0.9420" |
Min. Bore Dia. | 0.1875" (3/16) |
Details
Type | ER16 |
Weldon Flat | N |
Coating | UN |
Clamp Range | .1470" - .1875" |
SAE or Metric | SAE |
Description
0.1875" (3/16) Bore DIA x ER16 Taper Performance Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" Polyester Measuring / Cable Pulling Tape – 1,250 lb. Breaking Strength (ST1250)
- WARWOOD TOOL 10 Jimmy Wedge (40010)
- MARSHALLTOWN Brick Trowel, London, 11 In, Softgrip (3311FG)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- GS TOOLING 7/16" TG75 Collets (334822)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-116)
- MAKITA Collet (763619-3)
- Harvey Tool Collets, Chucks & Accessories