Shop All Collets
Harvey Tool
ER Collets - ER Performance Collets, 0.1250"
Mfr # 85502
Zoro # G7252798
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.9420"
- Type ER16
- SAE or Metric SAE
- Clamp Range .1050" - .1250"
- Weldon Flat N
Product Information
- Brand Harvey Tool
- MFR # 85502
- Zoro # G7252798
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 0.9420" |
Min. Bore Dia. | 0.1250" (1/8) |
Details
Type | ER16 |
SAE or Metric | SAE |
Clamp Range | .1050" - .1250" |
Weldon Flat | N |
Coating | UN |
Description
0.1250" (1/8) Bore DIA x ER16 Taper Performance Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (49-TX-10)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5016M)
- GREY PNEUMATIC SKT SET 1" DR. 11 PC. DP MET 76MM -115MM (GP9011MD)
- KO-KEN Bit Socket 12mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-12)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- Harvey Tool Collets