Shop All Collets
Harvey Tool
ER Collets - ER Performance Collets, 0.1250"
Mfr # 85501
Zoro # G7262957
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.6670"
- Type ER11
- Clamp Range .1050" - .1250"
- SAE or Metric SAE
- Min. Bore Dia. 0.1250" (1/8)
Product Information
- Brand Harvey Tool
- MFR # 85501
- Zoro # G7262957
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 0.6670" |
Min. Bore Dia. | 0.1250" (1/8) |
Details
Type | ER11 |
Clamp Range | .1050" - .1250" |
SAE or Metric | SAE |
Weldon Flat | N |
Coating | UN |
Description
0.1250" (1/8) Bore DIA x ER11 Taper Performance Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 23000 RPM, 12 hp, 23 CFM, 90 (SDG05S23)
- DEWALT 1/4", 3/8", 1/2" Replacement Cutting Die Set (DCS3501)
- URREA 1/2" drive 12-point short socket 1-7/16" (5446)
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- PARLEC Collet, ER16, 1/8 (ER16-0125)
- HHIP 1/16 5C Brass Emergency Collet (3900-1612)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/1-4111)
- Harvey Tool Collets