Shop All Collets
Harvey Tool
ER Collets, 0.1875"
Mfr # 82403
Zoro # G7252326
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER16
- Overall Length 1.0830"
- SAE or Metric SAE
- Clamp Range .1480" - .1875"
- Weldon Flat N
Product Information
- Brand Harvey Tool
- MFR # 82403
- Zoro # G7252326
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 1.0830" |
Min. Bore Dia. | 0.1875" (3/16) |
Details
Type | ER16 |
SAE or Metric | SAE |
Clamp Range | .1480" - .1875" |
Weldon Flat | N |
Coating | UN |
Description
0.1875" (3/16) Bore DIA x ER16 Taper Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 8" Long Impact Extension Bar (79377)
- STARRETT Tap Wrench (91A)
- MEGAPRO Phillips, Square AWL, Slotted, Valve Stem Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (141HVAC-U-B)
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short (15907)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets, 0.1250" (85502)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- H & H INDUSTRIAL PRODUCTS 1/2" Schaublin Style W20 Lathe Collet (3903-0916)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-25 6mm Spring Collet (9710-4033)
- TECHNIKS ER Collet, ER11, 1/8 in. (04211-1/8)
- Harvey Tool Collets, Chucks & Accessories