Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed, 0.2500"
Mfr # 30130
Zoro # G7179754
original price:
$34.85
22% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 30130
- Zoro # G7179754
- UPC # 38753301303
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 1 |
Finish | UN |
Angle | 45 |
Included Angle | 90 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5028H)
- PROTO 3/8" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4970CF)
- DASCO PRO Floor Chisel, 3" Tip x 11" L (473)
- PROTO 3/8 in Drive Socket Set Metric, SAE 63 Pieces 1/4 in to 1 in, 5.5 mm to 20 mm , Chrome (J52363S)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C3)
- MICRO 100 Engraving Tool (RTCM-030-1)
- Harvey Tool Tool Bits and Engraving Tools