Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Pointed, 0.2500"
Mfr # 30130-C3
Zoro # G7197805
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 30130-C3
- Zoro # G7197805
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Finish | C3 |
Angle | 45 |
Number of Flutes | 1 |
Included Angle | 90 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Pointed Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Threading/Pipe and Bolt Dies Only, RIDGID 38345 (38345)
- RIDGID Coil/Flat Spring Assy, For 4NV21, 4VN22 (31755)
- WESTWARD Jobber Drill Set, Parabolic, 29 PC, HSS (5UDN9)
- CAPRI TOOLS 11/16 in x 13/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-111316)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Included Angle: 90 Degrees (819408)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated (835508)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- Harvey Tool Tool Bits and Engraving Tools