Shop All Square End Mills
Harvey Tool
End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4"
Mfr # 920610
Zoro # G7069967
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.2350"
- Shank Dia. 1/8"
- Overall Length 4.0000" (4)
- Milling Dia. 5/32"
Product Information
- Brand Harvey Tool
- MFR # 920610
- Zoro # G7069967
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2350" |
Shank Dia. | 1/8" |
Overall Length | 4.0000" (4) |
Milling Dia. | 5/32" |
Cutter Dia. | 0.1562" (5/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (1.5x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.1562" (5/32) Cutter DIA x 0.2350" Length of Cut Carbide Reduce Shank Square End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Trex Saw Blade 7-1/4 44T (D0744CD)
- JONARD TOOLS Precision Fiber Optic Stripper 0.6 - 1.1 mm (ST-950)
- DEWALT Tool Attachment (DXDP710201)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (781416)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- Harvey Tool Square End Mills