Shop All Corner Radius End Mills
Harvey Tool
End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2)
Mfr # 12232
Zoro # G7161929
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 2
- Shank Dia. 1/2"
- Length of Cut 0.2500" (1/4)
- Milling Dia. 1/2"
Product Information
- Brand Harvey Tool
- MFR # 12232
- Zoro # G7161929
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 1/2" |
Length of Cut | 0.2500" (1/4) |
Milling Dia. | 1/2" |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.4610" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Coating | PCD |
Overall Reach | 1.0000" (1) |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0300" Radius x 0.2500" (1/4) Length of Cut x 1.0000" (1) Reach PCD Corner Radius End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Deep S (CMMT44447)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- BONDHUS 1/4" Ball End Blade (112)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Bottoming Tap (DWT60749)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 5 (34-122)
- Harvey Tool Corner Radius End Mills