Shop All Corner Radius End Mills
Harvey Tool
End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8)
Mfr # 12224
Zoro # G7158709
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 2
- Shank Dia. 3/8"
- Length of Cut 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 12224
- Zoro # G7158709
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 3/8" |
Length of Cut | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 3/8" |
Neck Dia. | 0.3500" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Overall Reach | 0.9370" (15/16) |
Coating | PCD |
Description
0.3750" (3/8) Cutter DIA x 0.0300" Radius x 0.2500" (1/4) Length of Cut x 0.9370" (15/16) Reach PCD Corner Radius End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver w/ (2) Batteries Kit (2606-22CT)
- OASIS MACHINERY Heavy-Duty Adjustable Single Roller Stand (T2273)
- DEWALT Bi-Metal Hole Saws (DAH180088)
- MICRO 100 Engraving Tool (RNC-187-2)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- Harvey Tool Corner Radius End Mills