Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.2500" (1/4)
Mfr # 935416
Zoro # G7056046
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 1.2500" (1-1/4)
- Shank Dia. 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Milling Dia. 1/4"
Product Information
- Brand Harvey Tool
- MFR # 935416
- Zoro # G7056046
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/4" |
Cutting Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 1 |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Wee Buddy Fish Tape with 100 Feet of 1/8-inch Fiberglass Rod (8-18-100)
- INGERSOLL-RAND $Air Right Angle Die Grinder (IR302B)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/16)
- NANUK CASES Padded Divider for 923 Case (923-DIVI)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04194)
- Harvey Tool Square End Mills