Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.1250" (1/8)
Mfr # 929808
Zoro # G7067928
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.3750" (3/8)
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutting Dia. 0.1250" (1/8)
Product Information
- Brand Harvey Tool
- MFR # 929808
- Zoro # G7067928
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.1250" (1/8) |
Milling Dia. | 1/8" |
Details
Number of Flutes | 1 |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN4C----5S3L-21)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8" (995808)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- Harvey Tool Square End Mills