Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.1250" (1/8)
Mfr # 52508-C4
Zoro # G7043750
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.6250" (5/8)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Cutting Dia. 0.1250" (1/8)
Product Information
- Brand Harvey Tool
- MFR # 52508-C4
- Zoro # G7043750
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Cutting Dia. | 0.1250" (1/8) |
Milling Dia. | 1/8" |
Details
Number of Flutes | 1 |
Finish | C4 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- HOUGEN 1-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18244)
- DIABLO 1-3/8"x17-1/2" Auger Bit (DAG3150)
- CRAFTSMAN Hex Key Set, Metric and SAE, Steel, 20 pcs. (CMHT26020)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1875" (3/16) (58412)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0250" (73025)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-400)
- Harvey Tool Square End Mills