Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2"
Mfr # 51893
Zoro # G7039955
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.5000" (1/2)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Milling Dia. 3/32"
Product Information
- Brand Harvey Tool
- MFR # 51893
- Zoro # G7039955
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Milling Dia. | 3/32" |
Cutting Dia. | 0.0937" (3/32) |
Details
Number of Flutes | 1 |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (5x) |
Description
0.0937" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9')
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- WESTWARD Joint Knife, Flexible, 5", SS (46A908)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0600", Shank Dia.: 1/8" (897960)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0240", Number of Flutes: 2 (72024)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x1-1/2x3-1/4 (C75129)
- Harvey Tool End Mills