Shop All Square End Mills
Harvey Tool
End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide
Mfr # 51447-C4
Zoro # G7049980
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Length of Cut 0.1410"
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 3/64"
Product Information
- Brand Harvey Tool
- MFR # 51447-C4
- Zoro # G7049980
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1410" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 3/64" |
Cutting Dia. | 0.0469" (3/64) |
Details
Number of Flutes | 1 |
Finish | C4 |
Finish - Machining | Amorphous Diamond |
Material - Machining | Carbide |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0469" (3/64) Cutter DIA x 0.1410" Length of Cut Carbide Square Upcut End Mill for Plastic, 1 Flute, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (16818)
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MG)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8" (60793)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- Harvey Tool End Mills