Shop All Ball End Mills
Harvey Tool
End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8)
Mfr # 71408
Zoro # G7184730
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.6250" (5/8)
- Shank Dia. 1/8"
- Milling Dia. 1/8"
- Overall Length 2.0000" (2)
Product Information
- Brand Harvey Tool
- MFR # 71408
- Zoro # G7184730
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (5x) |
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Ball End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-3)
- WORX NITRO 20V Power Share Worxsaw 4.5in Cordless Compact Circular Saw, Brushless, with Battery & Charger (WX531)
- JONARD TOOLS Crimper For Solar Panel Contacts W/ Included Mc4 Die (SPC-MC4)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4BRWG)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64) (24515-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.1406" (9/64), Shank Dia.: 3/16" (34109)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- Harvey Tool End Mills