Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8)
Mfr # 60308
Zoro # G7068007
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.0000" (1)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/8"
Product Information
- Brand Harvey Tool
- MFR # 60308
- Zoro # G7068007
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.0000" (1) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (8x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" Magnetic Hex Shank Bridge Reamer (DWRRB13/16HEX-MAG)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510989)
- UNIBOR 1in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25132)
- MORSE Spade Bit, Series: WSB, 15/16 in dia, 6 in OAL, 1/4 in Shank (WSB937)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0020", Length of Cut: 0.0030" (13902)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (942316)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- HARVEY TOOL End Mill for Aluminum Alloys - Square (814362)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- Harvey Tool Square End Mills