Shop All Square End Mills
Harvey Tool
End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64)
Mfr # 48707
Zoro # G7064769
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3270"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 7/64"
Product Information
- Brand Harvey Tool
- MFR # 48707
- Zoro # G7064769
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3270" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 7/64" |
Cutter Dia. | 0.1090" (7/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (3x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.1090" (7/64) Cutter DIA x 0.3270" Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/2"R 6"Lip (CF9080PF)
- DRILL AMERICA 27/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X27/64)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x5 (CF545)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0250" (968725-C8)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- Harvey Tool Square End Mills