Shop All Ball End Mills
Harvey Tool
End Mill for High Temp Alloys - Ball
Mfr # 893020-C6
Zoro # G301022371
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0600"
- Shank Dia. 0.1250" (1/8)
- Finish C6
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 893020-C6
- Zoro # G301022371
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0600" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.0200" (.5 mm) |
Details
Number of Flutes | 4 |
Finish | C6 |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0200" (.5 mm) Cutter DIA x 0.0600" Length of Cut Carbide Ball End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CHUCK KEYLESS DRILL 10 (MP193690-7)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- EGA MASTER OFFSET PIPE WRENCH 90º - 14 " (61377)
- STM 1764 Left Hand HSS Drill (143441)
- HARVEY TOOL End Mill for Hardened Steels - Finishers - Ball, 0.0150" (1/64) (31415-C6)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.0930" (3/32) (989793-C8)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770" (74359-C3)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- Harvey Tool Ball End Mills