Shop All Corner Radius End Mills
Harvey Tool
End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4"
Mfr # 910831-C6
Zoro # G7155400
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 7
- Finish C6
- Shank Dia. 0.2500" (1/4)
- Length of Cut 0.0930" (3/32)
Product Information
- Brand Harvey Tool
- MFR # 910831-C6
- Zoro # G7155400
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 0.2500" (1/4) |
Length of Cut | 0.0930" (3/32) |
Milling Dia. | 0.0310" (1/32) |
Overall Length | 2.5000" (2-1/2) |
Details
Number of Flutes | 7 |
Finish | C6 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0310" (1/32) Cutter DIA x 0.0050" Radius x 0.0930" (3/32) Length of Cut Carbide Corner Radius End Mill for Hard Milling, 7 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Cut Off Tool, Gen Duty, 18k rpm, 25 cfm (326)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (40432)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- Harvey Tool Corner Radius End Mills