Shop All Ball End Mills
Harvey Tool
End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210"
Mfr # 64908-C6
Zoro # G7120559
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1870" (3/16)
- Shank Dia. 1/8"
- Neck Dia. 0.1210"
- Overall Length 3.0000" (3)
Product Information
- Brand Harvey Tool
- MFR # 64908-C6
- Zoro # G7120559
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1870" (3/16) |
Shank Dia. | 1/8" |
Neck Dia. | 0.1210" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/8" |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Reach | (12x) |
LOC Multiple | (1.5x) |
Overall Reach | 1.5000" (1-1/2) |
SAE or Metric | SAE |
Coating | C6 |
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.5000" (1-1/2) Reach Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 46 mm Size of mount 22x28 mm (58211046)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap (16001IND)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600", Included Angle: 14 Degrees (34460)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Neck Dia.: 0.0600" (65262)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0150" (1/64), Material - Machining: Carbide (10215)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: UN (BEF-075-250-3)
- Harvey Tool Ball End Mills