Shop All Square End Mills
Harvey Tool
End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4"
Mfr # 70524
Zoro # G7050936
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.0000" (2)
- Shank Dia. 3/8"
- Overall Length 4.0000" (4)
- Milling Dia. 3/8"
Product Information
- Brand Harvey Tool
- MFR # 70524
- Zoro # G7050936
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.0000" (2) |
Shank Dia. | 3/8" |
Overall Length | 4.0000" (4) |
Milling Dia. | 3/8" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (5x) |
Description
0.3750" (3/8) Cutter DIA x 2.0000" (2) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" Cobalt Jobber Length Drill Bit (DWDCO13/32)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Adjustable Height (31500)
- DEWALT 7/64" Black Oxide Split Point Drill Bit (2-pack) (DW1107)
- STARRETT Square Head Only (H33-4)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 2.000 mm (900445)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- Harvey Tool Square End Mills