Shop All Corner Radius End Mills
Harvey Tool
End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4)
Mfr # 834816
Zoro # G7193447
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0600"
- Number of Flutes 3
- Single End/Double End Single End
- Shank Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 834816
- Zoro # G7193447
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0600" |
Shank Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.7500" (3/4) |
Milling Dia. | 1/4" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Chip-Breaker | N |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | UN |
Weldon Flat | N |
Center Cutting | N |
Description
0.2500" (1/4) Cutter DIA x 0.0600" Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cushion Grip Scratch Awl, Tip Size 3 1/2 in, Overall Length 7 7/8 in, Yellow/Black (650)
- BN PRODUCTS USA Hickey Bar for bending #7 - #9 rebar - 64" long (BNHYBR-29)
- DIABLO 5/16"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4130)
- MORSE Band Saw Blade, 11 ft. 1 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -11'1)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut (781216-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0700" (37170)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- Harvey Tool Corner Radius End Mills