Shop All Square End Mills
Harvey Tool
End Mill - CVD Diamond - Square, 0.1250" (1/8), Length of Cut: 3/8"
Mfr # 995808
Zoro # G7235124
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3750" (3/8)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/8"
Product Information
- Brand Harvey Tool
- MFR # 995808
- Zoro # G7235124
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/8" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | CVD Diamond |
LOC Multiple | (3x) |
Coating | C5 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL 36In Heavy Sledge Hammer Handle (67392)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 25/64 (C71025)
- EGA MASTER HEAVY DUTY PIPE WRENCH 12" NON SPARKING Al-Bron (71460)
- ALLIED INTERNATIONAL SAE/Mtrc Rsd Pnl Cmbo Wrench Set, 24 pcs. (68104)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (33615-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (781416-C3)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- Harvey Tool End Mills