Shop All Ball End Mills
Harvey Tool
End Mill - CVD Diamond - Ball, 0.0930" (3/32)
Mfr # 62093
Zoro # G7254198
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1400" (9/64)
- Shank Dia. 1/8"
- Milling Dia. 3/32"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 62093
- Zoro # G7254198
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1400" (9/64) |
Shank Dia. | 1/8" |
Milling Dia. | 3/32" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0900" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | CVD Diamond |
Material - Machining | Carbide |
Overall Reach | 0.7500" (3/4) |
Coating | C5 |
SAE or Metric | SAE |
Reach | (8x) |
LOC Multiple | (1.5x) |
Description
0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 0.7500" (3/4) Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 26-Piece Long Arm Hex Key Wrench Set, Inch/Metric (SAE/MM) (41935)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- CMT Dowel Drill, Rght, 5mm dia., 70mm L (311.050.41)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Neck Dia.: 0.0600" (65262)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0650", Material - Machining: Carbide (10265)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- Harvey Tool Ball End Mills