Shop All Ball End Mills
Harvey Tool
End Mill - CVD Diamond - Ball, 0.0620" (1/16)
Mfr # 939562
Zoro # G7196247
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0930" (3/32)
- Shank Dia. 1/8"
- Milling Dia. 1/16"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 939562
- Zoro # G7196247
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0600" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | CVD Diamond |
Coating | C5 |
Reach | (10x) |
SAE or Metric | SAE |
Overall Reach | 0.6250" (5/8) |
LOC Multiple | (1.5x) |
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.6250" (5/8) Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4001)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- GEARWRENCH 7" Straight Fixed Tip Internal Snap Ring Pliers (82139)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0150" (1/64) (65215)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- Harvey Tool Ball End Mills