Shop All Ball End Mills
Harvey Tool
End Mill - CVD Diamond - Ball, 0.0470" (3/64)
Mfr # 65247
Zoro # G7165219
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.0710"
- Shank Dia. 1/8"
- Milling Dia. 3/64"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 65247
- Zoro # G7165219
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0710" |
Shank Dia. | 1/8" |
Milling Dia. | 3/64" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0450" |
Cutter Dia. | 0.0470" (3/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | CVD Diamond |
Material - Machining | Carbide |
Reach | (12x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 0.5700" |
Coating | C5 |
Description
0.0470" (3/64) Cutter DIA x 0.0710" Length of Cut x 0.5700" Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54205)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- YG-1 TOOL CO Shell Mill Lock Screw 5/8 (ZZ034)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.3750" (3/8) (12024)
- Harvey Tool Ball End Mills