Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated
Mfr # 15309
Zoro # G7119168
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 4
- Length of Cut 0.5620" (9/16)
Product Information
- Brand Harvey Tool
- MFR # 15309
- Zoro # G7119168
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1406" (9/64) |
Length of Cut | 0.5620" (9/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 90 |
Finish | UN |
LOC Multiple | (4x) |
Web Thickness | 0.0060" |
Angle per Side | 45 |
Description
0.1406" (9/64) Cutter DIA x 0.5620" (9/16) Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- DYNAMIC Tools 15" Adjustable Wrench, Drop Forged (D072015)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HHIP 1/4 X 3/4 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-2500)
- Harvey Tool Drill Mills