Shop All Carbide End Mills
Harvey Tool
Drill/End Mill - Mill Style - 3 Flute
Mfr # 823832
Zoro # G704197393
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Number of Flutes 3
- Length of Cut 1.0000" (1)
- Included Angle 90
- Angle per Side 45
Product Information
- Brand Harvey Tool
- MFR # 823832
- Zoro # G704197393
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 1.0000" (1) |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Number of Flutes | 3 |
Included Angle | 90 |
Angle per Side | 45 |
LOC Multiple | (2x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 90° included Carbide Drill/End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- DRILL AMERICA 1-3/4"x2" HSS Annular Cutter (DWC5-530-269)
- UWS Replacement Striker Pin, 003-NHPIN (003-NHPIN)
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL Undercutting End Mill - 270, 0.1875" (3/16), Material - Machining: Carbide (23212-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill - 300, 0.1250" (1/8), Neck Length: 1/2" (952308)
- M.A. FORD Cor. Rad. End Mill, 1/64" CR, Carbide (17712512A)
- Harvey Tool End Mills