Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Sight Groove Dovetail Cutter
Mfr # 806834
Zoro # G500449177
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Coating UN
- Shank Diameter 0.3750" (3/8)
- Angle per Side 25
- Length of Cut 0.1250" (1/8)
Product Information
- Brand Harvey Tool
- MFR # 806834
- Zoro # G500449177
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.1250" (1/8) |
Neck Radius | 0.0050" |
Neck Dia. | 0.2260" |
Cutter Dia. | 0.3440" |
Details
Coating | UN |
Angle per Side | 25 |
Flutes | 3 |
Weldon Flat | N |
SAE or Metric | SAE |
Included Angle | 50 |
Center Cutting | N |
Description
0.3440" Cutter DIA x 50° included Carbide Sight Groove Dovetail Cutter, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Lube, 1 Pint (95842)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-4" .0001" Outside Micrometer (4112-0120)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- Harvey Tool Dovetail Cutters