Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.7500" (3/4)
Mfr # 16748-C3
Zoro # G7157196
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Length of Cut 0.3750" (3/8)
- Corner Radius 0.0100"
- Angle per Side 30
- Coating C3
Product Information
- Brand Harvey Tool
- MFR # 16748-C3
- Zoro # G7157196
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.3320" |
Cutter Dia. | 0.7500" (3/4) |
Shank Diameter | 0.7500" (3/4) |
Details
Angle per Side | 30 |
Coating | C3 |
Flutes | 4 |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Diamond File Insert, Normal, 3/4 In. (63706012024)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5311300)
- MORSE Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-17' 6)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- Harvey Tool Dovetail Cutters