Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 16840-C3
Zoro # G7148245
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Corner Radius 0.0100"
- SAE or Metric SAE
- Neck Dia. 0.2790"
- Angle per Side 45
Product Information
- Brand Harvey Tool
- MFR # 16840-C3
- Zoro # G7148245
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Corner Radius | 0.0100" |
Neck Dia. | 0.2790" |
Cutter Dia. | 0.6250" (5/8) |
Length of Cut | 0.1870" (3/16) |
Shank Diameter | 0.6250" (5/8) |
Details
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Coating | C3 |
Flutes | 4 |
Description
0.6250" (5/8) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- J.W. WINCO GN6336.4-SK-40-M8-20 Star Knob (6336.4-SK-40-M8-20)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- Harvey Tool Dovetail Cutters