Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1875" (3/16)
Mfr # 926212
Zoro # G7207970
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Cutter Dia. 0.1875" (3/16)
- Shank Diameter 0.1875" (3/16)
- Angle per Side 25
Product Information
- Brand Harvey Tool
- MFR # 926212
- Zoro # G7207970
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0820" |
Length of Cut | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Angle per Side | 25 |
Flutes | 2 |
Included Angle | 50 |
Coating | UN |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 50° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.10A2)
- OX TOOLS Pro Ultrastrike Straight Claw Hammer, 20oz (OX-P087320)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- Harvey Tool Dovetail Cutters