Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 63405
Zoro # G7154326
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Corner Radius 0.0050"
- Cutter Dia. 0.0780" (5/64)
- Included Angle 30
- Coating UN
Product Information
- Brand Harvey Tool
- MFR # 63405
- Zoro # G7154326
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0050" |
Cutter Dia. | 0.0780" (5/64) |
Neck Dia. | 0.0520" |
Length of Cut | 0.0550" |
Shank Diameter | 0.1250" (1/8) |
Details
Included Angle | 30 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 15 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- MILWAUKEE TOOL 5/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6713)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3A)
- DRILL AMERICA 10-24 HSS Left Hand 4 Flute Plug Tap (DWT60728)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- Harvey Tool Milling Cutters