Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2)
Mfr # 894132-C3
Zoro # G7276047
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Radius 0.0150" (1/64)
- Angle per Side 45
Product Information
- Brand Harvey Tool
- MFR # 894132-C3
- Zoro # G7276047
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Radius | 0.0150" (1/64) |
Neck Dia. | 0.3120" (5/16) |
Cutter Dia. | 0.5000" (1/2) |
Cutter Width | 0.2000" |
Neck Length | 1.0000" (1) |
Details
Drill Bit Finish | C3 |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.5000" (1/2) Cutter DIA x 0.0150" (1/64) Radius x 0.2000" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- WIDIA Sq. End Mill, Single End, Carb, 10.00mm (40141000T032S)
- EXCEL BLADES K70 Slim Snap Blade Knife, Box Cutter with 30° Snap Off Blade, 12pk. (16070)
- GEARWRENCH 10 Piece SAE Ball End T-Handle Hex Key Set (83523)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- DRILL AMERICA 3/32in Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD3/32ST)
- Harvey Tool Threaded Shank Drill Bits