Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 821810-C3
Zoro # G504195865
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.0000" (4)
- Shank Dia. 0.5000" (1/2)
- Finish C3
- Type I
- Neck Dia. 0.3120" (5/16)
Product Information
- Brand Harvey Tool
- MFR # 821810-C3
- Zoro # G504195865
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 4.0000" (4) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.3120" (5/16) |
Cutter Dia. | 0.5000" (1/2) |
Cutter Width | 0.1870" (3/16) |
Neck Length | 2.3120" (2-5/16) |
Details
Finish | C3 |
Type | I |
SAE or Metric | SAE |
Flutes | 6 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.5000" (1/2) Cutter DIA x 0.1870" (3/16) Width x 2.3120" (2-5/16) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- WHEELER-REX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (944)
- CLEVELAND 4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/16"x3/8"x3/4"x3-1/2" (C80313)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- DRILLCO 25/32, Cobalt S&D Drill (1000EC150)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- Harvey Tool Shank Drill Bits