Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807324
Zoro # G900454023
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Angle per Side 45
- SAE or Metric SAE
Product Information
- Brand Harvey Tool
- MFR # 807324
- Zoro # G900454023
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.3750" (3/8) |
Neck Length | 0.7500" (3/4) |
Cutter Width | 0.1250" (1/8) |
Details
Drill Bit Finish | UN |
Angle per Side | 45 |
SAE or Metric | SAE |
Included Angle | 90 |
Weldon Flat | N |
Type | I |
Flutes | 6 |
Description
0.3750" (3/8) Cutter DIA x 0.1250" (1/8) Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK SPEEDGRIP 12" TONGUE & GROOVE (CL440X)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30CAL)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- VERSADRIVE HMT Combi Drill-Tap Set, M5, M6, M8, M10, M12 (301125-SET1)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- Harvey Tool Threaded Shank Drill Bits