Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 807210
Zoro # G301022524
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Neck Length 0.5000" (1/2)
- Cutter Width 0.0780" (5/64)
Product Information
- Brand Harvey Tool
- MFR # 807210
- Zoro # G301022524
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Neck Length | 0.5000" (1/2) |
Cutter Width | 0.0780" (5/64) |
Cutter Dia. | 0.1562" (5/32) |
Neck Dia. | 0.0780" (5/64) |
Details
Drill Bit Finish | UN |
Angle per Side | 45 |
Type | I |
SAE or Metric | SAE |
Included Angle | 90 |
Flutes | 4 |
Description
0.1562" (5/32) Cutter DIA x 0.0780" (5/64) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92104)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53418)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- POSI LOCK Caged Jaw Puller, 17 t, 3 Jaw (108)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- Harvey Tool Threaded Shank Drill Bits