Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 759924-C3
Zoro # G304195959
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Finish C3
- Neck Length 0.5000" (1/2)
- Flutes 6
Product Information
- Brand Harvey Tool
- MFR # 759924-C3
- Zoro # G304195959
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.5000" (1/2) |
Neck Dia. | 0.1250" (1/8) |
Cutter Width | 0.2500" (1/4) |
Cutter Dia. | 0.3750" (3/8) |
Details
Finish | C3 |
Flutes | 6 |
Included Angle | 90 |
Type | II |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.2500" (1/4) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm (SUN560722)
- FOWLER 1-1/2" Horizontal X-Test Indicator Black Dial (52562001BF)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- ZORO SELECT Die Module, Code 4-53:48, 1/4In Cap (6CEC8)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- DRILLCO 25/32, Cobalt S&D Drill (1000EC150)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- Harvey Tool Drill Bits