Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 759916-C3
Zoro # G404195811
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Dia. 0.2500" (1/4)
- Finish C3
- Neck Length 0.3120" (5/16)
- Flutes 4
Product Information
- Brand Harvey Tool
- MFR # 759916-C3
- Zoro # G404195811
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.2500" (1/4) |
Neck Length | 0.3120" (5/16) |
Neck Dia. | 0.0830" (2.1 mm) |
Cutter Width | 0.1670" |
Cutter Dia. | 0.2500" (1/4) |
Details
Finish | C3 |
Flutes | 4 |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Type | II |
Description
0.2500" (1/4) Cutter DIA x 0.1670" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (403)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- MORSE MK MORSE HOLESAW BIM MHS 1-1/2 178242 (MHS24C)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- Harvey Tool Drill Bits