Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed
Mfr # 759912
Zoro # G904196004
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish UN
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Angle per Side 45
- Included Angle 90
Product Information
- Brand Harvey Tool
- MFR # 759912
- Zoro # G904196004
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Cutter Width | 0.1250" (1/8) |
Cutter Dia. | 0.1875" (3/16) |
Neck Length | 0.3120" (5/16) |
Neck Dia. | 0.0630" (1.6 mm) |
Details
Finish | UN |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 4 |
Type | II |
Description
0.1875" (3/16) Cutter DIA x 0.1250" (1/8) Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (1217400)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.10mm (C22839)
- DAYTON Mounting Base (4RN65)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 2.55Mm (30010040)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- VIKING NORSEMAN DRILL 29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32" (29331)
- Harvey Tool Shank Drill Bits