Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide
Mfr # 875515-C3
Zoro # G202588495
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.3130"
- Finish C3
- Shank Dia. 0.3125" (5/16)
- Cutter Dia. 0.6250" (5/8)
- Cutter Width 0.3130"
Product Information
- Brand Harvey Tool
- MFR # 875515-C3
- Zoro # G202588495
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 3.3130" |
Shank Dia. | 0.3125" (5/16) |
Cutter Dia. | 0.6250" (5/8) |
Cutter Width | 0.3130" |
Details
Finish | C3 |
Angle per Side | 45 |
Flutes | 8 |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.6250" (5/8) Cutter DIA x 0.3130" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- MARTIN TOOLS SPROCKET & GEAR SKT 3/4 DR 10" EXTENSION IMP (MT6110)
- GENERAL TOOLS CALIPER Digital 8" Fractional (GN1478)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- DRILLCO 45/64, Cobalt S&D Drill (1000C145)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- Harvey Tool Shank Drill Bits