Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .5000" (1/2) Cutter DIAx.2500" (1/4) W Carbide
Mfr # 777910-C3
Zoro # G702588131
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.2500" (6-1/4)
- Finish C3
- Shank Dia. 0.2500" (1/4)
- SAE or Metric SAE
- Cutter Width 0.2500" (1/4)
Product Information
- Brand Harvey Tool
- MFR # 777910-C3
- Zoro # G702588131
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 6.2500" (6-1/4) |
Shank Dia. | 0.2500" (1/4) |
Cutter Width | 0.2500" (1/4) |
Cutter Dia. | 0.5000" (1/2) |
Details
Finish | C3 |
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 8 |
Description
0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" W x 18" L Air Belt Sander 20000 rpm (CP5080-4200H18)
- INSIZE Setting Ring, 6" dia. (6313-6)
- VEGA Phillips 2 1/4-24 Threaded Bit x 1-3/16 (142438P2X)
- AFTERMARKET WATER DUST KIT Fits Stihl TS400 TS460 Concrete Brick Cut Chop Saw 4201 007 1038 (CSJ20-0012)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- VIKING NORSEMAN DRILL 29201 Type 280-D Reduced Shank Cobalt Drill Bit, 5/8" (29201)
- Harvey Tool Drill Bits