Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .3125" (5/16)Cutter DIAx.125" (1/8)Wx1.5" (1-1/2)Neck L Carbide
Mfr # 772873
Zoro # G002588756
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 3.0000" (3)
- Finish UN
- Neck Length 1.5000" (1-1/2)
- Type I
Product Information
- Brand Harvey Tool
- MFR # 772873
- Zoro # G002588756
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 3.0000" (3) |
Neck Length | 1.5000" (1-1/2) |
Neck Dia. | 0.1875" (3/16) |
Cutter Width | 0.1250" (1/8) |
Cutter Dia. | 0.3125" (5/16) |
Details
Finish | UN |
Type | I |
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 6 |
Description
0.3125" (5/16) Cutter DIA x 0.1250" (1/8) Width x 1.5000" (1-1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- MITUTOYO Steel Rule (182-307)
- WARWOOD TOOL 63 Pinch Point Crow Bar (16080)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- STM 11564 Dia x 1212 OAL Straight Shank HSS Oil Hole Drill (114943)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- Harvey Tool Shank Drill Bits