Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .1250" (1/8) Cutter DIAx.0620" (1/16) Wx1.0000" (1) Neck L Carbide
Mfr # 772301-C3
Zoro # G702588568
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Finish C3
- Angle per Side 45
- Cutter Width 0.0620" (1/16)
Product Information
- Brand Harvey Tool
- MFR # 772301-C3
- Zoro # G702588568
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Cutter Width | 0.0620" (1/16) |
Neck Length | 1.0000" (1) |
Neck Dia. | 0.0620" (1/16) |
Cutter Dia. | 0.1250" (1/8) |
Details
Finish | C3 |
Angle per Side | 45 |
Flutes | 4 |
Type | I |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0620" (1/16) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 43299 5/32-5/8-Inch 2-Inch Prohold Socket Bits With Sockets, Set Of 9 (43299)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- HYDE Mill Blade Flat Grind, 6in.L., 5/8in.W (62090)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- VIKING NORSEMAN DRILL 29201 Type 280-D Reduced Shank Cobalt Drill Bit, 5/8" (29201)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- Harvey Tool Shank Drill Bits