Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.7500" (3/4)
Mfr # 16220-C3
Zoro # G7277648
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.5000" (1/2)
- Overall Length 3.6440"
- Included Angle 60
- Angle per Side 30
Product Information
- Brand Harvey Tool
- MFR # 16220-C3
- Zoro # G7277648
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.6440" |
Cutter Dia. | 0.7500" (3/4) |
Cutter Width | 0.1440" |
Details
Drill Bit Finish | C3 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Flutes | 8 |
Description
0.7500" (3/4) Cutter DIA x 0.1440" Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Silverica Gel Canister for Case (900-DESICCANT)
- TEKTON 40-Tool Modular Slotted Organizer Set, Black (OTM92140)
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- GS TOOLING 9/64" 4-Flute Stub Soild Carbide End Mill TiAlN Coated (102547)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- DRILL AMERICA #27 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD27ST)
- Harvey Tool Drill Bits