Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed .0620" (1/16)Cutter DIAx.0310" (1/32)Wx.0930" (3/32)Neck L Carbide
Mfr # 838804-C3
Zoro # G602588279
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish C3
- Cutter Dia. 0.0620" (1/16)
- Neck Dia. 0.0310" (1/32)
Product Information
- Brand Harvey Tool
- MFR # 838804-C3
- Zoro # G602588279
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Neck Dia. | 0.0310" (1/32) |
Neck Length | 0.0930" (3/32) |
Cutter Width | 0.0310" (1/32) |
Details
Finish | C3 |
Included Angle | 90 |
Flutes | 4 |
Type | I |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.0310" (1/32) Width x 0.0930" (3/32) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- VIKING NORSEMAN DRILL 29201 Type 280-D Reduced Shank Cobalt Drill Bit, 5/8" (29201)
- Harvey Tool Shank Drill Bits