Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.5000" (1/2)
Mfr # 905632
Zoro # G7271944
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Cutter Width 0.0780" (5/64)
- Type I
Product Information
- Brand Harvey Tool
- MFR # 905632
- Zoro # G7271944
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Cutter Width | 0.0780" (5/64) |
Neck Dia. | 0.3120" (5/16) |
Neck Length | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Details
Drill Bit Finish | UN |
Type | I |
SAE or Metric | SAE |
Flutes | 6 |
Angle per Side | 22.5 |
Included Angle | 45 |
Description
0.5000" (1/2) Cutter DIA x 0.0780" (5/64) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Model 201, 7-1/2Hp, 1Ph, 230V (1791261)
- SUPERCUT 165-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448528)
- DRILL AMERICA m40x2 Carbon Steel Hex Die (DWTSMH40X2)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- DRILL AMERICA #13 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD13S)
- Harvey Tool Threaded Shank Drill Bits